Shop All Compression Tube Fittings
Parker
Brass Metric Compression Fitting
Mfr # 0102 05 00
Zoro # G805307158
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Maximum Operating Temperature 100 Degrees C
- Fitting Side A Tube Outer Diameter 5 mm
- Minimum Operating Temperature -40 Degrees C
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0102 05 00
- Zoro # G805307158
- Country of Origin France
- Category Compression Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 5 mm |
Overall Length | 21 mm |
Fitting Side B Tube Outer Diameter | 5 mm |
Hex Size | 12 mm |
For Tube Outside Diameter | 5 mm |
Details
Item | Brass Metric Compression Fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Maximum Operating Temperature | 100 Degrees C |
Minimum Operating Temperature | -40 Degrees C |
System of Measurement | Metric |
Fitting Material | Brass |
Compatible Tube Material | Metal, Polymer, Rubber, Steel |
Maximum Operating Pressure | 2,175 psi |
Standards | CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH) |
Fitting Side B Connection Type | Compression |
Compatible Fitting Brands | Parker |
Application | Air, Compressors, Cooling, Fluid Transfer, Lubrication, Machinery, Non-Potable Water |
Fitting Side A Connection Type | Compression |
Fitting Body Material | Brass |
Connection Type | Compression x Compression |
End Connection Type | Compression |
Fitting Shape | Elbow |
For Tube OD | 5 mm x 5 mm |
Description
Brass Metric Compression Fitting, Application Air, Compressors, Cooling, Fluid Transfer, Lubrication, Machinery, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5 mm, Fitting Side B Tube Outer Diameter 5 mm, Maximum Operating Pressure 2,175 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 21 mm, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 1/4 in Pipe Size (838-072)
- LEGEND VALVE 1/4"-20 X 12" FLOAT ROD (111-254)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR4100-001)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-R30-BB Pentek PENTEK-R30-BB Pleated Polyester Water Filters (PENTEK-R30-BB)
- PARKER 3/8" Compression x 1/4" FNPT Brass Connector 10PK (66C-6-4)
- PARKER 3/8" Compression 316 SS Bite Ferrules (6 TU-SS)
- PARKER Elbow, 90, Nylon, CompxM, 3/8In (N6ME8)
- PARKER 1/2" Compression Brass Union 90 Degree Elbow 10PK (165CA-8)
- PARKER 3/8" Compression Bulkhead Union (P6BU6)
- PARKER 5/8" Compression Brass Insert 10PK (63PT-10-62)
- EVERFLOW 1/4" O.D. COMP x 3/8" MIP Reducing 90° Elbow Pipe Fitting, Lead Free Brass (C69R-1438-NL)
- Parker Tube Fittings