Shop All Brass Pipe Fittings
Parker
Brass Male Elbow, 90 Degrees, MNPT, 1/8" Pipe Size
Mfr # VS1204P-2
Zoro # G4636581
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS1204P-2
- Zoro # G4636581
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Fitting Length | 23/32" |
Pipe Size (Fittings) | 1/8" |
Pipe Fitting Length | 23/32" |
Overall Length | 11/16 in |
Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Description
90 Degrees Elbow, Brass, C37700, 1/8 in, Male, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 3" - 13" Mount, Sink Faucet, Chrome plated (631-RXKABCP)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-3/8 in. Tube, 304SS (HT22SS)
- LASTING TRADITIONS Design Polymerics Gray Latex Duct Sealant 1 gal (KK0351)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0222)
- PARKER Hex Head Plug, Brass, 1/4" Pipe Size, MNPT (218P-4)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/4" Pipe Size (VS2214P-4-4)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/8" x 1/4" Pipe Size (VS222P-6-4)
- PARKER 45 Extruded Street Elbow, Brass, 3/4 in (2214P-12-12)
- PARKER 90 Street Elbow, Brass, 1/2 x 3/8 in (1202P-8-6)
- PARKER Brass Countersunk Hex Head Plug, MNPT, 1/8" Pipe Size (219P-2)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size (6RCX5)
- Parker Fittings