Shop All Brass Pipe Fittings
Parker
Brass Male Elbow, 90 Degrees, MNPT, 1/2" Pipe Size
Mfr # VS1204P-8
Zoro # G4550917
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS1204P-8
- Zoro # G4550917
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Length | 1-13/32" |
Pipe Fitting Length | 1-13/32" |
Overall Length | 1 3/8 in |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
90 Degrees Elbow, Brass, C37700, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 3/8" C Copper 90 Degree Short Radius Elbow (W 02017)
- ZORO SELECT 1/2" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND1)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-4-2)
- WILKINS Zurn Wilkins Bronze Backflow Preventer Valve 1 pc (1-975XL)
- PARKER Square Head Plug, Brass, 3/8 in, MNPT (211P-6)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/2" x 1/4" Pipe Size (VS222P-8-4)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 3/8" Pipe Size (VS2225P-6)
- PARKER Brass Square Head Plug, MNPT, 1/4" Pipe Size (VS211P-4)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/8" x 1/4" Pipe Size (6-4 RA-B)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/4" Pipe Size (4-4 MHLN-B 2.0)
- JMF 1/2 in. Flare X 1/2 in. D Male Brass Adapter (4329967)
- Parker Brass Pipe Fittings