Shop All Brass Pipe Fittings
Parker
Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/8" Pipe Size
Mfr # VS2202P-6-6
Zoro # G4571506
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape 90 Degree Extruded Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS2202P-6-6
- Zoro # G4571506
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Fitting Length | 1-1/4" |
Fitting Length | 1 1/4 in |
Pipe Size | 3/8 in |
Overall Length | 15/16 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Description
90 Degrees Extruded Street Elbow, Brass, C37700, 3/8 in, Female, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Nut (RP32524)
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert 90-Degree x FPT Elbow (ABTFE1)
- PFISTER Tub Trim, Matte Black, Freestanding (LG6-1MFB)
- KOHLER Clearflo Square Brass Tile-In Shower Drain (22673-CP)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-25)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/8" x 1/4" Pipe Size (6-4 RA-B)
- PARKER Hex Bushing, Brass, 1/4 x 1/2 in, NPT (209P-8-4)
- PARKER Brass Extruded Street Elbow, 90 Degrees, MNPT x FNPT, 3/8" x 1/4" Pipe Size (VS2202P-4-6)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 3/8" Pipe Size (VS209P-12-6)
- PARKER Reducing Adapter, Brass, 1/2 x 3/8 in (222P-8-6)
- JMF Company 5/8 in. Flare X 1/2 in. D CTS Brass Forged Flare Nut (4174199)
- Parker Brass Pipe Fittings