Shop All Brass Pipe Fittings
Parker
Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/4" x 1/2" Pipe Size
Mfr # VS2202P-12-8
Zoro # G4552563
original price:
$29.00
34% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape 90 Degree Extruded Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS2202P-12-8
- Zoro # G4552563
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Fitting Length | 2 in |
Pipe Fitting Length | 2" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Overall Length | 1 3/8 in |
Pipe Size | 1/2 in, 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
90 Degrees Extruded Street Elbow, Brass, C37700, 3/4 in, Female, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" Close Black Pipe Nipple Sch 80 (0332614007)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 5In (0560508178)
- KOHLER Cimarron Left-Hand Trip Lever (9466-L-2BZ)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Chrome (T4759-FL)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (212P-6)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PN-8)
- PARKER Brass Countersunk Hex Head Plug, MNPT, 3/8" Pipe Size (219P-6)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" x 1/8" Pipe Size (4-2 SE-B)
- PARKER Brass Square Head Plug, MNPT, 3/8" Pipe Size (VS211P-6)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/2" Pipe Size (8-8 SE-B)
- LEGEND VALVE 3/4" FIP X FIP DROP EAR EL NL (302-228NL)
- Parker Brass Pipe Fittings