Shop All Brass Pipe Fittings
Parker
Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" Pipe Size
Mfr # VS2202PA-4-4
Zoro # G4586574
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape 90 Degree Extruded Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # VS2202PA-4-4
- Zoro # G4586574
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Fitting Length | 1-5/64" |
Pipe Size (Fittings) | 1/4" |
Fitting Length | 1-5/64" |
Pipe Size | 1/4 in |
Overall Length | 15/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Description
90 Degrees Extruded Street Elbow, Brass, C37700, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 80 (40812)
- WEBSTONE 1/2" Flanged 3-Way Brass Ball Valve (40402)
- PARKER Tube Clamp Kit, Weld Plate, 3/8 In (WP1095A)
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 3/4 In (31500025606000)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-35)
- PARKER Brass Countersink Plug, MNPT, 1/4" Pipe Size (VS219P-4)
- PARKER Hex Nipple, Brass, 1/4 in Pipe Size, MNPT (216P-4)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/4" Pipe Size (VS1204P-4)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" x 3/8" Pipe Size (208P-12-6)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-15)
- SIMMONS 1 In. Red Brass Low Lead Insert Coupling (CB-4)
- Parker Fittings