Shop All Brass Pipe Fittings
Parker
Brass Dryseal Pipe Fitting, NPSL, 1/2" Pipe Size
Mfr # 210P-8
Zoro # G4566527
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Locknut
- Pipe Fitting Material Brass
- Fitting Connection Type NPSL
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 210P-8
- Zoro # G4566527
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Hex Size | 1-1/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Length | 1/4" |
Pipe Fitting Length | 1/4" |
Pipe Size | 1/2 in |
Overall Length | 1/4 in |
Thread Size | 1/2 in -14 |
Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Locknut, 1/2 in Nominal Pipe Size, Brass, C36000, Female NPT, 1/2 in -14, 1,000 psi Maximum Operating Pressure, 1,000 psi Max. Steam Pressure, -65 Degrees to 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/4" Pipe Size, Spigot x FNPT (9838-098)
- ANDERSON METALS 1/4" Fpt Pt Valve (59234-04)
- POWERS Mixing Valve, Brass, 42 gpm (3/4 LFMM431-1)
- ZORO SELECT Tubing, Nylon, 50 ft, Shore D: 68, 0.170 (ZUSA-HT-2643)
- PARKER Brass Bushing, FNPT x MNPT, 1/2" x 3/8" Pipe Size (L209P-8-6)
- PARKER Brass Square Head Plug, MNPT, 1/8" Pipe Size (VS211P-2)
- PARKER Extruded Street Tee, Brass, 1/2 in, NPT (2225P-8)
- PARKER Brass Countersink Plug, MNPT, 1/8" Pipe Size (VS219P-2)
- PARKER Brass Union Tee, FNPT, 1/4" Pipe Size (L2203P-4)
- PARKER Adapter, Brass, 3/8 x 1/8 in, FNPT x MNPT (VS222P-6-2)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (6RCX7)
- Parker Brass Pipe Fittings