Shop All Brass Pipe Fittings
Parker
Brass Dryseal Pipe Fitting, FNPT x MNPT, 5/8" Pipe Size
Mfr # 207ACBHS-2
Zoro # G4567166
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 5/8"
- Specific Fitting Shape Anchor Coupling Short
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 207ACBHS-2
- Zoro # G4567166
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5/8" |
Fitting Length | 31/32" |
Pipe Fitting Length | 31/32" |
Hex Size | 15/16" |
Pipe Size (Fittings) | 1/8" x 5/8"-18 |
Overall Length | 15/16 in |
Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 5/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 5/8 in x 1/8 in |
Description
Anchor Coupling, Brass, C37700, 5/8 in, Male, NPT, 1/8 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-15)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', Green (PU08M/516AG)
- MAXITROL M520-3/4 3/4" Modulator Valve (M520-3/4)
- ZORO SELECT 1-1/4" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG13)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (2203P-6)
- PARKER Brass Pipe Fitting, FNPT, 1/2" Pipe Size (8-8 FE-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 3/4" Pipe Size (213P-12)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 1/4" Pipe Size (213P-4)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 3/8" Pipe Size (VS209P-12-6)
- PARKER Hex Reducing Nipple, Brass, 3/8 x 1/8 in (216P-6-2)
- ZORO SELECT 45 Elbow, Brass, 1/8 in, FNPT, Class 125 (ZUSA-PF-10410)
- Parker Fittings