Shop All Brass Pipe Fittings
Parker
Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size
Mfr # 2200P-6-6
Zoro # G4553421
original price:
$7.89
5% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape 90 Degrees Extruded Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2200P-6-6
- Zoro # G4553421
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" x 3/8" |
Fitting Length | 27/32 in |
Pipe Fitting Length | 27/32" |
Overall Length | 13/16 in |
Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
90 Degrees Extruded Elbow, Brass, C37700, 3/8 in, Female, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge Seat Washer, Dia .565 In (1-021JKABNF)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 2 in Pipe Size (435020)
- MABIS Mabis 641-2571-0000 Standard Hinged Toilet Seat (641-2571-0000)
- ZORO SELECT 1-1/4" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (566-180)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 1/2" Pipe Size (L2225P-8)
- PARKER 90 Extruded Street Elbow, Brass, 1/8 in (2202PA-2-2)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" Pipe Size (8-8 MHLN-B 3.0)
- PARKER 90 Extruded Street Elbow, Brass, 1/2 in (2202P-8-8)
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/8" Pipe Size (VS1202P-2-2)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/2" Pipe Size (VS2202P-8-8)
- INTERSTATE PNEUMATICS Brass 6 PK (FB906-D6)
- Parker Fittings