Shop All Brass Pipe Fittings
Parker
Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size
Mfr # 212P-6
Zoro # G4525315
original price:
$28.75
15% off
new price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Union
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 212P-6
- Zoro # G4525315
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Fitting Length | 1-3/4" |
Hex Size | 1-1/14" |
Pipe Size (Fittings) | 3/8" x 3/8" |
Fitting Length | 1-3/4" |
Overall Length | 1 3/4 in |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Union, Brass, C37700, 3/8 in, Female, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lift Rod Assembly (1193495-2MB)
- ZORO SELECT Hex Nipple, Black Zinc-Plated Brass, 3/8 (ZUSA-PF-9076)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size (008037)
- BOBRICK DISPENSER, SOAP(34 OZ, 6"SPT) for Bobrick - Part# B8226 (B8226)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 1/4" Pipe Size (VS2224P-4)
- PARKER Brass Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2-2 FHC-B)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 1/8" Pipe Size (VS2225P-2)
- PARKER Brass Hex Nipple, MNPT, 1/8" Pipe Size (VS216P-2)
- PARKER Hex Bushing, Brass, 1/8 x 3/4 in, NPT (209P-12-2)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" Pipe Size (VS222P-12-12)
- AMERICAN IMAGINATIONS 1 in. x 1 in. x 0.5 in. Brass Tee (AI-35945)
- Parker Fittings