Shop All Brass Pipe Fittings
Parker
Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size
Mfr # 207P-6
Zoro # G4546796
original price:
$6.99
18% off
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 207P-6
- Zoro # G4546796
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" x 3/8" |
Fitting Length | 1 1/8 in |
Hex Size | 7/8" |
Pipe Fitting Length | 1-1/8" |
Overall Length | 1 1/16 in |
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Description
Hex Coupling, Brass, C37700, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE 48" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-6)
- LEGEND VALVE 1/4" X 3" BLACK NIPPLE (355-024)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S2.5)
- BASIKS Diaphragm Valve, PVC, 1", PTFE/FKM, Socket (DT14-100VS-PV)
- PARKER Extruded Branch Tee, Brass, 1/2 in, NPT (2224P-8)
- PARKER Adapter, Brass, 3/8 x 1/8 in, FNPT x MNPT (VS222P-6-2)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-25)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 3/8" x 1/4" Pipe Size (6-4 RB-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2203P-2)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/2" x 1/4" Pipe Size (8-4 RB-B)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size (6RCX5)
- Parker Brass Pipe Fittings