Shop All Brass Pipe Fittings
Parker
Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" x 1/2" Pipe Size
Mfr # 208P-12-8
Zoro # G4568961
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 208P-12-8
- Zoro # G4568961
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Fitting Length | 1-1/2" |
Pipe Fitting Length | 1-1/2" |
Hex Size | 1-3/8" |
Overall Length | 1 1/2 in |
Pipe Size | 1/2 in, 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Reducing Coupling, Brass, C37700, 3/4 in, Female, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN 508 1/8" Npt. Water/Steam Vent (508)
- ZORO SELECT 1/8" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNA21)
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. Blue Twister Polypropylene Insert Coupling (ABTC114)
- KOHLER Toilet Tank, 1.6 gpf, Pressure Assist Tank, White (K-4645-0)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-35)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size (VS2225P-4)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-35)
- PARKER Hex Head Plug, Brass, 3/8" Pipe Size, MNPT (218P-6)
- PARKER Brass Pipe Fitting, MNPT x MNPT x MNPT, 1/4" Pipe Size (4-4-4 MT-B)
- PARKER Hex Bushing, Brass, 1/8 x 3/4 in, NPT (209P-12-2)
- THRIFCO PLUMBING 3/4 BRASS INSERT TEE (6522131)
- Parker Fittings