Shop All Brass Pipe Fittings
Parker
Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size
Mfr # 2203P-2
Zoro # G4634603
original price:
$5.79
13% off
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Extruded Tee
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 2203P-2
- Zoro # G4634603
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Fitting Length | 1-1/16" |
Pipe Size (Fittings) | 1/8" x 1/8" |
Fitting Length | 1-1/16" |
Pipe Size | 1/8 in |
Overall Length | 1 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Extruded Tee, Brass, C37700, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tub/Shower Drain Covers (T90331)
- MIRREDGE 2" W, Mirror Seam Plates (32202)
- ANVIL 1/8" Male NPT Malleable Iron Square Head Plug Class 150 (0318901444)
- SLOAN Sloan 8186-1 Dfb Flush Valve (3790019)
- PARKER Brass Pipe Fitting, MNPT, 1/2" Pipe Size (8 PH-B)
- PARKER Brass Dryseal Pipe Fitting, MNPT, 1/4" Pipe Size (219P-4)
- PARKER Brass Reducing Nipple, MNPT, 3/8" x 1/4" Pipe Size (VS216P-6-4)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PN-6)
- PARKER 45 Extruded Street Elbow, Brass, 1/8 in (2214P-2-2)
- PARKER Brass Pipe Fitting, FNPT x FNPT x MNPT, 1/2" Pipe Size (8-8-8 MBT-B)
- PARKER Brass Square Head Plug, MNPT, 1/4" Pipe Size (VS211P-4)
- Parker Fittings