Shop All Brass Pipe Fittings
Parker
Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size
Mfr # 2200P-2-2
Zoro # G4529156
original price:
$2.79
7% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape 90 Degrees Extruded Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2200P-2-2
- Zoro # G4529156
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" x 1/8" |
Fitting Length | 9/16" |
Pipe Fitting Length | 9/16" |
Pipe Size | 1/8 in |
Overall Length | 1/2 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
90 Degrees Extruded Elbow, Brass, C37700, 1/8 in, Male, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Swivel Gooseneck For - Part# Ts133X (TS133X)
- BONOMI 2" Electric Brass Ball Valve 12VDC (8E064LF-001-2)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-WS1-CPM)
- APOLLO PEX 1/2 in. Plastic PEX Barb Tee (5-Pack), 5PK (PXPAT125PK)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PN-4)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-30)
- PARKER Hex Bushing, Brass, 1/8 x 3/4 in, NPT (209P-12-2)
- PARKER Reducing Adapter, Brass, 3/4 x 3/8 in (222P-12-6)
- PARKER Brass Pipe Fitting, MNPT, 1/2" Pipe Size (8 PH-B)
- PARKER Brass Pipe Fitting, FNPT x MNPT x FNPT, 1/2" Pipe Size (8-8-8 ST-B)
- TOOL 7329 0.687 in. Brass Ferrule (TO1080166)
- Parker Brass Pipe Fittings