Shop All Brass Pipe Fittings
Parker
Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" x 1/8" Pipe Size
Mfr # 208P-4-2
Zoro # G4611582
original price:
$3.19
6% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4" x 1/8"
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 208P-4-2
- Zoro # G4611582
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Fitting Length | 31/32 in |
Pipe Fitting Length | 31/32" |
Pipe Size (Fittings) | 1/4" x 1/8" |
Hex Size | 3/4" |
Pipe Size | 1/4 in, 1/8 in |
Overall Length | 15/16 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/8 in |
Description
Reducing Coupling, Brass, C37700, 1/4 in, Female, NPT, 1/8 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 8 in Pipe Size (801-080)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 3-Way (EYHG4AUE20)
- ZORO SELECT PVC Spigot, Spigot, 4 in Pipe Size (P118-040)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE09)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/8" Pipe Size (210P-2)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 3/8" Pipe Size (210P-6)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" x 3/8" Pipe Size (208P-12-6)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 3/8" Pipe Size (VS1204P-6)
- PARKER Extruded Branch Tee, Brass, 1/2 in, NPT (2224P-8)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" Pipe Size (4-4 SE-B)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0192 21 21)
- Parker Fittings