Shop All Brass Pipe Fittings
Parker
Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size
Mfr # 1203P-4
Zoro # G4611871
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Forged Tee
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1203P-4
- Zoro # G4611871
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Fitting Length | 1-3/8" |
Pipe Fitting Length | 1-3/8" |
Pipe Size (Fittings) | 1/4" x 1/4" |
Pipe Size | 1/4 in |
Overall Length | 1 3/8 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in |
Description
Female Union Tee, Brass, C37700, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Hose C/C Sigma-8(2016) For Douchwc (243.173.00.1)
- SHARKBITE SB BALL VALVE 1"" LF (22223-0000LFA)
- T&S BRASS Faucet 4" Ctr Wall 6" Noz (B1115)
- GROHE Universal Pull Out Spray Chrome (64156000)
- PARKER Brass Pipe Fitting, FNPT x FNPT x MNPT, 1/4" Pipe Size (4-4-4 MBT-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 3/8" Pipe Size (207ACBH-6)
- PARKER Square Head Plug, Brass, 3/4 in, MNPT (211P-12)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/4" Pipe Size (4-4 MHLN-B 2.0)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (207P-6)
- PARKER Brass Pipe Fitting, FNPT x MNPT x FNPT, 1/4" Pipe Size (4-4-4 ST-B)
- INTERSTATE PNEUMATICS Brass 6 PK (FP44X-D6)
- Parker Brass Pipe Fittings