Shop All Brass Pipe Fittings
Parker
Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size
Mfr # 1201P-8-8
Zoro # G4620752
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape 45 Degrees Forged Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1201P-8-8
- Zoro # G4620752
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Fitting Length | 1 25/32 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Pipe Fitting Length | 1-25/32" |
Pipe Size | 1/2 in |
Overall Length | 7/8 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
45 Degrees Elbow, Brass, C37700, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2"- 3" Pipe Dia. PVC, Nickel Bronze Round Floor Drain (EZ1-PV2)
- LEGEND VALVE 1-1/2" S-655 PVC BALL CHECK (201-287)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5214)
- KINGDOM 1/2 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-08)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" x 1/4" Pipe Size (208P-8-4)
- PARKER Brass Adapter, FNPT x MNPT, 1/8" Pipe Size (VS222P-2-2-112)
- PARKER Slotted Head Plug, Brass, 1/8 in, MNPT (220P-2)
- PARKER 45 Extruded Street Elbow, Brass, 3/8 in (2214P-6-6)
- PARKER 90 Street Elbow, Brass, 1/8 in, NPTF x NPT (1/8 CD-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (2203P-6)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 1" x 1" x 3/8" Pipe Size (2CFH2)
- Parker Fittings