Shop All Brass Pipe Fittings
Parker
Brass Dryseal Pipe Fitting, FNPT, 3/8" Pipe Size
Mfr # 213P-6
Zoro # G4583731
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Cap
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 213P-6
- Zoro # G4583731
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Hex Size | 13/16" |
Pipe Fitting Length | 5/8" |
Fitting Length | 5/8" |
Pipe Size (Fittings) | 3/8" |
Overall Length | 5/8 in |
Pipe Size | 3/8 in |
Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Hex Head Cap, 3/8 in Nominal Pipe Size, Brass, C36000, Female NPT, 5/8 in Overall Length, 1,000 psi Maximum Operating Pressure, 1,000 psi Max. Steam Pressure, -65 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Polished Chrome, Sensor, Water Closet Sloan 111 Sfsm (3780039)
- SANITUBE Pol Bw Cap T316, 2" Od/Id (16W6P-200)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-15-100-12)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020CB-KPW101CH)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/4" Pipe Size (VS2202P-12-12)
- PARKER 90 Extruded Street Elbow, Brass, 3/4 in (2202P-12-12)
- PARKER Hex Bushing, Brass, 1/8 x 1/2 in, NPT (209P-8-2)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/8" Pipe Size (210P-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" x 1/2" Pipe Size (208P-12-8)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" Pipe Size (VS222P-12-12)
- AIGNEP USA Nickel Plated Brass Reducing Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (82280N-04-02)
- Parker Fittings