Shop All Brass Pipe Fittings
Parker
Brass Dryseal Pipe Fitting, FNPT, 3/4" Pipe Size
Mfr # 207P-12
Zoro # G4615247
original price:
$14.19
9% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 207P-12
- Zoro # G4615247
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" x 3/4" |
Pipe Fitting Length | 1-17/32" |
Fitting Length | 1-17/32" |
Hex Size | 1-3/8" |
Overall Length | 1 1/2 in |
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Hex Coupling, Brass, C37700, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3 in Pipe Size (805-030)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (95ALF10401)
- ZORO SELECT 3" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing (4307001384)
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 1 in. MPT X 1 in. D FPT PVC Plug (PVC 02113 1000)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/8" Pipe Size (VS2202PA-6-6)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-25)
- PARKER Brass Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2-2 FHC-B)
- PARKER Hex Bushing, Brass, 3/4 x 1 in, FNPT x MNPT (209P-16-12)
- PARKER Brass Hex Nipple, MNPT, 1/2" x 3/8" Pipe Size (L216P-8-6)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 3/4" Pipe Size (VS2224P-12)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 3/8" Pipe Size (706114-06)
- Parker Fittings