Shop All Brass Pipe Fittings
Parker
Brass Dryseal Pipe Fitting, FNPT, 1/8" Pipe Size
Mfr # 213P-2
Zoro # G4526776
original price:
$1.75
9% off
new price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Cap
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 213P-2
- Zoro # G4526776
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Hex Size | 9/16" |
Pipe Size (Fittings) | 1/8" |
Fitting Length | 1/2 in |
Pipe Fitting Length | 1/2" |
Overall Length | 1/2 in |
Pipe Size | 1/8 in |
Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Description
Hex Head Cap, 1/8 in Nominal Pipe Size, Brass, C36000, Female NPT, 1/2 in Overall Length, 1,000 psi Maximum Operating Pressure, 1,000 psi Max. Steam Pressure, -65 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Shower Arm, 6" L (15050)
- LEGEND VALVE 1" T4411NL PAK x PAK 1/4 BEND (313-335NL)
- THRIFCO PLUMBING Faucet Handle for use with Price Pfister Verve Kitchen and Lava (4401506)
- PLUMB PAK Telescoping Plastic Telescopic End Outlet Continuous Waste (119WK)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4 PH-B)
- PARKER Brass Hex Nipple, MNPT, 3/8" Pipe Size (VS216P-6)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/8" x 1/8" Pipe Size (2-2 SE-B)
- PARKER Brass Bushing, FNPT x MNPT, 1/2" x 3/8" Pipe Size (L209P-8-6)
- PARKER Brass Pipe Fitting, FNPT x FNPT x MNPT, 1/8" x 1/8" x 1/8" Pipe Size (2-2-2 ST-B)
- PARKER Hex Reducing Nipple, Brass, 3/8 x 1/8 in (216P-6-2)
- JONES STEPHENS Lead Free Brass Cap, Compression (C74002LF)
- Parker Fittings