Shop All Brass Pipe Fittings
Parker
Brass Dryseal Pipe Fitting, FNPT, 1/4" Pipe Size
Mfr # 213P-4
Zoro # G4579556
original price:
$2.30
22% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Cap
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 213P-4
- Zoro # G4579556
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Hex Size | 11/16" |
Fitting Length | 5/8" |
Pipe Fitting Length | 5/8" |
Pipe Size (Fittings) | 1/4" |
Overall Length | 5/8 in |
Pipe Size | 1/4 in |
Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Hex Head Cap, 1/4 in Nominal Pipe Size, Brass, C36000, Female NPT, 5/8 in Overall Length, 1,000 psi Maximum Operating Pressure, 1,000 psi Max. Steam Pressure, -65 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/2 in Pipe Size (817-005)
- ARROWHEAD BRASS 456-04LF 4 in. Hydrant Faucet (AR577035)
- ZORO SELECT Vacuum, 3/8x3/8x1/4In, PK10 (5ZDV3)
- ZORO SELECT Repair Clamp, 3 Bolt, 1 1/2 In, 304SS (330-079)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PN-4)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (2200P-8-8)
- PARKER Hex Head Plug, Brass, 1/4" Pipe Size, MNPT (218P-4)
- PARKER Reducing Adapter, Brass, 3/4 x 1/2 in (222P-12-8)
- PARKER Brass Reducing Bushing, MNPT, 1/4" x 1/8" Pipe Size (VS209P-4-2)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/2" Pipe Size (VS2202P-8-8)
- PARKER Hex Bushing, Brass, 1/2 x 1 in, FNPT x MNPT (209P-16-8)
- Parker Brass Pipe Fittings