Shop All Boiler Drain Valves
Parker
Brass Drain Cock Ball Valve Inline
Mfr # DC606-4
Zoro # G3965459
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Pipe Size 1/4"
- Connection Type MNPT
- Body Material - Valves Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # DC606-4
- Zoro # G3965459
- Country of Origin United States
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Pipe Size | 1/4" |
Overall Height | 1 1/2 in |
Hex Size | 9/16" |
Details
Item | Drain Cock |
Connection Type | MNPT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 150 psi |
Body Style | Inline |
Handle Type | Tee |
Temp. Range | -65 Degrees To 250 Degrees F |
Seat Position | External |
Standards | 1907/2006/EC, REACH, RoHS Compliant |
Maximum Pressure | 150 psi |
Operating Temperature - Minimum | -65 Degrees F |
Operating Temperature - Maximum | 250 Degrees F |
Description
Drain Cock, Handle Type Wing, Body Material Brass, Maximum Pressure 150 psi, Pipe Size 1/4 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Inline, Overall Height 1 1/2 in, Seat Position External, Connection Type MNPT, Standards 1907/2006/EC, REACH, RoHS Compliant, Hex Size 9/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 9-1/2 In, 115 V, 750 CFM @ 0.600-In (7HL52)
- SOLAIRA Timer Control for Heater, 208-240V (SMRTTIM40)
- WATTS Backflow Check Valve, 60 psi, 2200000 Btu (0382870)
- ETERNABOND Primer Spray, 14 Oz, Coverage 75 Sq-Ft (OPS-1)
- PARKER Drain Cock Shutoff Valve, 1/4 In (DC601-4)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC602-2)
- PARKER Brass Drain Cock Ball Valve Inline 3/8" (DC603-6)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC603-2)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC604-2)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC603-4)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC604-4)
- Parker Boiler Drain Valves