Shop All Boiler Drain Valves
Parker
Brass Drain Cock Ball Valve Inline 1/8"
Mfr # DC604-2
Zoro # G3965477
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Pipe Size 1/8"
- Connection Type MNPT
- Body Material - Valves Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DC604-2
- Zoro # G3965477
- Country of Origin United States
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Pipe Size | 1/8" |
Hex Size | 7/16" |
Overall Height | 55/64 in |
Details
Item | Drain Cock |
Connection Type | MNPT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 150 psi |
Seat Position | External |
Handle Type | Tee |
Body Style | Inline |
Temp. Range | -65 Degrees To 250 Degrees F |
Standards | 1907/2006/EC, REACH, RoHS Compliant |
Maximum Pressure | 150 psi |
Operating Temperature - Minimum | -65 Degrees F |
Operating Temperature - Maximum | 250 Degrees F |
Description
Drain Cock, Handle Type Wing, Body Material Brass, Maximum Pressure 150 psi, Pipe Size 1/8 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Inline, Overall Height 7/8 in, Seat Position External, Connection Type MNPT, Standards 1907/2006/EC, REACH, RoHS Compliant, Hex Size 7/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Spray Tube (1A0260-02)
- CALEFFI 521509A 3-Way Thermostatic (521509A)
- ROBINAIR Cap, 1/4" Outside Dia., 5" L (40570)
- DCM Defrost Fan, 12V, 2 Speed, U Channel (TAD000093)
- PARKER Brass Drain Cock Ball Valve Inline 3/8" (DC603-6)
- PARKER Drain Cock Shutoff Valve, 1/4 In (DC601-4)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC604-4)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC603-2)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC602-2)
- PARKER Brass Drain Cock Ball Valve Inline (DC606-4)
- SMITH-COOPER MIP Prem Boiler Drain, NL 3/4" (4347003160)
- Parker Boiler Drain Valves