Shop All Boiler Drain Valves
Parker
Brass Drain Cock Ball Valve Inline 1/8"
Mfr # DC603-2
Zoro # G3965501
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Pipe Size 1/8"
- Connection Type MNPT
- Body Material - Valves Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DC603-2
- Zoro # G3965501
- Country of Origin United States
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Pipe Size | 1/8" |
Overall Height | 1 13/32 in |
Hex Size | 5/8" |
Details
Item | Drain Cock |
Connection Type | MNPT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 150 psi |
Body Style | Inline |
Handle Material | Brass |
Seat Position | Internal |
Temp. Range | -65 Degrees To 250 Degrees F |
Handle Type | Tee |
Standards | 1907/2006/EC, REACH, RoHS Compliant |
Operating Temperature - Maximum | 250 Degrees F |
Maximum Pressure | 150 psi |
Operating Temperature - Minimum | -65 Degrees F |
Description
Drain Cock, Handle Type Wing, Body Material Brass, Maximum Pressure 150 psi, Pipe Size 1/8 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Inline, Overall Height 1 3/8 in, Seat Position Internal, Connection Type MNPT, Handle Material Brass, Standards 1907/2006/EC, REACH, RoHS Compliant, Hex Size 5/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shutter Mount Exhaust Fan, 16", Variable Speed, 1095 cfm (484X39)
- CHAMPION COOLER 120V Residential Pump (110436-1)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (648883)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC604-4)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC604-2)
- PARKER Drain Cock Shutoff Valve, 1/4 In (DC601-4)
- PARKER Brass Drain Cock Ball Valve Inline (DC606-4)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC603-4)
- PARKER Brass Drain Cock Ball Valve Inline 3/8" (DC603-6)
- ZORO SELECT Boiler Drain Valve, 1/2 in., Celcon(R) (102-503)
- Parker Boiler Drain Valves