Shop All Boiler Drain Valves
Parker
Brass Drain Cock Ball Valve Inline 1/4"
Mfr # DC604-4
Zoro # G3965468
original price:
$4.94
36% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Pipe Size 1/4"
- Connection Type MNPT
- Body Material - Valves Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DC604-4
- Zoro # G3965468
- Country of Origin United States
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Pipe Size | 1/4" |
Hex Size | 9/16" |
Overall Height | 1 in |
Details
Item | Drain Cock |
Connection Type | MNPT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 150 psi |
Handle Type | Tee |
Body Style | Inline |
Temp. Range | -65 Degrees To 250 Degrees F |
Seat Position | External |
Standards | 1907/2006/EC, REACH, RoHS Compliant |
Operating Temperature - Maximum | 250 Degrees F |
Operating Temperature - Minimum | -65 Degrees F |
Maximum Pressure | 150 psi |
Description
Drain Cock, Handle Type Wing, Body Material Brass, Maximum Pressure 150 psi, Pipe Size 1/4 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Inline, Overall Height 1 in, Seat Position External, Connection Type MNPT, Standards 1907/2006/EC, REACH, RoHS Compliant, Hex Size 9/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Hose Adapter, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W x 4" L x (8040401972)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX9)
- BEST COMFORT 12 In. 3-Speed White Oscillating Table Fan (TF30)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (6B628)
- PARKER Drain Cock Shutoff Valve, 1/4 In (DC601-4)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC604-2)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC602-2)
- PARKER Brass Drain Cock Ball Valve Inline 3/8" (DC603-6)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC603-4)
- PARKER Brass Drain Cock Ball Valve Inline (DC606-4)
- CONRADER Drain Pull Valve, 1/4" Inlet, 250 PSI (CDV14-60)
- Parker Boiler Drain Valves