Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # VS179PTCNS-8-4
Zoro # G305687316
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Fitting Side B Pipe Size 1/4 in
- System of Measurement Imperial
- Fitting Thread Size 1/4
- Fitting Side B Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # VS179PTCNS-8-4
- Zoro # G305687316
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 3/16 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/4 in |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570LL 3/4)
- ZORO SELECT Brass Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size (706127-04)
- KOHLER Whitehaven Self-Trimming 32-1/2" X (5826-0)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS, 4"L (ZUSA-PF-1431)
- PARKER Push-to-Connect, Threaded Female Connector, 1/4 in Tube Size, Brass, Silver (66PW-4-4)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6505 56 18WP2)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (164PLP-8M)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-10M-12M)
- PARKER Tube Stem Adapter, 1/4" Tube Size, natural (F6TMC4)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-6M-M5)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3183 60 00)
- Parker Tube Fittings