Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # VS179PTCNS-12-8
Zoro # G905574429
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Maximum Operating Temperature 200 Degrees F
- Fitting Side B Pipe Size 1/2 in
- Fitting Side A Connection Type Push-to-Connect
- Compatible Tube Material J844 Type A Nylon, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS179PTCNS-12-8
- Zoro # G905574429
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Pipe Size | 1/2 in |
Fitting Thread Size | 1/2 |
Overall Length | 2 1/32 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/4 in |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Under Sink Drinking Water Filter For US-600A & US-600 (D-10A)
- MOEN Whirlaway Pm1S2 (191)
- ZORO SELECT T-Clips Fastener, 1 In Max Dia, PK25 (T22)
- BLACK SWAN Water Meter Key 1/2" x 27" (19150)
- PARKER Push-to-Connect Union Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6302 56 00WP2)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-2)
- PARKER Push-to-Connect, Threaded Female Connector, 1/4 in Tube Size, Brass, Silver (66PW-4-4)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-6M-6G)
- PARKER 6M TUBE-M10X1 (369PLP-6M-M10)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-8-8)
- CASH ACME U360LFA Push Fit Shark Bite Tee 038 In (4297040)
- Parker Tube Fittings