Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # VS179PTCNS-10-8
Zoro # G105574380
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Maximum Operating Temperature 200 Degrees F
- Includes Pre-Applied Thread Sealant Yes
- Fitting Side B Pipe Size 1/2 in
- Fitting Side A Tube Outer Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS179PTCNS-10-8
- Zoro # G105574380
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 1 1/2 in |
Pipe Size | 1/2 in |
Fitting Thread Size | 1/2 |
For Tube Outside Diameter | 5/8 in |
Fitting Pipe Size | 1/2 in |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. x 1 in. x 1/2 in. - 3/4 in. Dual Threaded Reducing 90 Degree Side Outlet Insert Elbow (ABTSE111234)
- ZORO SELECT 3/4" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNE19)
- BANJO Y STRAINER (LS150-12)
- GERSON STRAINERS BLUE MESH 125 MICRON (125/SLV) (GE010914B)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-10M-8G)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-6M-8M)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-4)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-6-6)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-2-4)
- PARKER Push-to-Connect Reducer, 3/8 in x 1/2 in Tube Size, Nylon, White, 5 PK (6366 60 62WP2)
- ZORO SELECT Push-to-Connect Tee, 1/2 in Tube Size, Brass, Brown (75023LF)
- Parker Push-to-Connect Tube Fittings