Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # VS169PTCNS-6-8
Zoro # G105574366
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Maximum Operating Pressure 250 psi
- Overall Length 2 5/16 in
- Fitting Side A Connection Type Push-to-Connect
- Fitting Side B Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS169PTCNS-6-8
- Zoro # G105574366
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 5/16 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Pipe Size | 1/2 in |
Fitting Thread Size | 1/2 |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 5/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Drain 2" Valve Assembly With Flapper Nut (THU255-A)
- MOEN Nondiverter Spouts Spot Resist Brushed Nickel (3945SRN)
- HAYWARD FLOW CONTROL True Union, Proportional, 1" S/T, CPVC/FPM (CVH2100ASTV0A00)
- ZURN PVC, Stainless Steel Mop Basin, Height (In.): 10" (Z1996-24-AW)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-6-8)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6503 62 18WP2)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-5/32)
- PARKER Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (W68PW-4-4)
- PARKER Female Elbow, 1/2 in Tube Size, Brass, Silver (179PTC-8-8)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-8M)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLPBH-6M-4G)
- Parker Tube Fittings