Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # VS169PTCNS-6-6
Zoro # G105652842
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Minimum Operating Temperature -40 Degrees F
- Fitting Material Brass
- Maximum Operating Pressure 250 psi
- Fitting Side A Tube Outer Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS169PTCNS-6-6
- Zoro # G105652842
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 3/8 in |
Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 31/32 in |
Fitting Thread Size | 3/8 |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 2 in Pipe Size (435020)
- BECK 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019604)
- WATTS Dielectric Union, 1/2 In, FIP, 250 psi (1/2 LF 3004-1/2)
- TOTO Drake Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Close Bidet Seat, and PREMIST (MW7764736CSFG#01)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6340 08 00WP2)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6351 60 00WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-5/32-4)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTC-6-2)
- PARKER Barbed, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6521 06 10WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-5/32-4)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-011624-S)
- Parker Tube Fittings