Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # VS169PTC-6-8
Zoro # G105687332
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- System of Measurement Imperial
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Minimum Operating Temperature -40 Degrees F
- Release Type Collet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS169PTC-6-8
- Zoro # G105687332
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | 1/2 |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 2 21/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 21/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK CORPORATION 1-1/2"Tail Piece Washer (50879K)
- HONEYWELL V5863A2038 1/2" Female Npt 3-Way (V5863A2038)
- GROHE Essentials Grip Bar 600 mm Chrome (40794001)
- CULLIGAN O-Ring, Buna N (OR-100)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-4M-2R)
- PARKER Push-to-Connect, Threaded Female Connector, 1/4 in Tube Size, Brass, Silver (66PW-4-4)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-6)
- PARKER Push-to-Connect, Threaded Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-8-6)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-2-1)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5/32-4)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010821W-PK10)
- Parker Tube Fittings