Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # 179PTCNS-6-4
Zoro # G005652836
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Fitting Side B Connection Type MNPT
- Resistance Properties Impact-Resistant
- Maximum Operating Temperature 200 Degrees F
- Includes Pre-Applied Thread Sealant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 179PTCNS-6-4
- Zoro # G005652836
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 1/4 |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression x 1/4" MNPT Brass Connector 10PK (68P-5-4)
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, Yellow (PU532-AY)
- AMERICAN FILTER CO AFC AFC-RF-FP, Compatible to Fisher and Paykel 836848 Refrigerator Filters (1PK) (836848-AFC-RF-FP-1-74819)
- ZORO SELECT 1-1/2" x 1" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P452)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (164PLP-8M)
- PARKER Push-to-Connect Fitting, Brass, Silver (67PLP-4-8)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-6M-2R)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-4-2)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 06 13WP2)
- PARKER Push-to-Connect Unequal Union Adapter, 3/8 in x 5/16 in Tube Size, Nylon, White, 10 PK (6306 08 60WP2)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6509 10 17WP2)
- Parker Push-to-Connect Tube Fittings