Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # 179PTCNS-4-4
Zoro # G905652837
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Fitting Material Brass
- Maximum Operating Pressure 250 psi
- Overall Length 25/32 in
- Fitting Side B Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 179PTCNS-4-4
- Zoro # G905652837
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 25/32 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 25/32 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tank to Bowl Gasket, Rubber, Black (36256)
- BESTCARE Security Hook, 1 Hook, 7/8In D, EnviroGlaze (WH1830-SLPT)
- SLOAN Kit, Vacuum Breaker , (V-651-A)
- WEBSTONE Tankless Water Heater Valve, 3/4 In, Brass (54443WPR)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-2)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-10M)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6340 12 00WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-12M-4G)
- PARKER Push-to-Connect, Threaded Male Branch Tee, 3/8 in Tube Size, Brass, Silver (W172PW-6-6)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6548 56 11WP2)
- LEGRIS Push-to-Connect, Threaded Male Swivel Elbow, 12mm Tube Size, Brass, Silver (3609 12 13)
- Parker Push-to-Connect Tube Fittings