Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # 179PTCNS-4-2
Zoro # G105652859
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Overall Length 25/32 in
- Application Air
- Connection Type Push-to-Connect x MNPT
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 179PTCNS-4-2
- Zoro # G105652859
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 25/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 1/8 |
Pipe Size | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 25/32 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D MIP Black Malleable Iron 90 Degree Street Elbow (310UPSE90-12)
- GROHE Universal Seal Kit Starlight Chrome (47303000)
- ZORO SELECT Hanging Strap, 100 Ft L, Galv Steel (24P100)
- STERLING Latitude Top-Mount/Under-Mount Utility Sink, 25" X 22" X 13" (995-0)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6503 56 18WP2)
- PARKER 6M TUBE-M10X1 (369PLP-6M-M10)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6509 08 10WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-10M-8R)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-10-6)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-4-MA16)
- MILTON 10 PK PTC Straight Union, 3/8" OD, PK10 (2207-3)
- Parker Push-to-Connect Tube Fittings