Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # 179PTCNS-10-8
Zoro # G705394128
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Fitting Thread Size 1/2
- Fitting Side B Pipe Size 1/2 in
- Fitting Side A Tube Outer Diameter 5/8 in
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 179PTCNS-10-8
- Zoro # G705394128
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | 1/2 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Pipe Size | 1/2 in |
Overall Length | 15/16 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 6 in Pipe Size (435060)
- PERRIN & ROWE Handshower And Hose (U.5387STN)
- WATTS Water Pressure Reducing Valve, 1 In. (1 LFU5B-Z3)
- LEGEND VALVE 1/2" X 5-1/2" BRASS NIPPLE (311-069)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (172PTCNS-8-6-8)
- PARKER Push-to-Connect, Threaded Dual Port Male Elbow, 5/8 in x 1/4 in Tube Size, Brass, Gold (189PTC-10-4-6)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-4-2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-2-2)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6388 10 00WP2)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (364PTC-4-4-6)
- LEGRIS Push-to-Connect, Threaded Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3193 04 10)
- Parker Tube Fittings