Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # 179PTCNS-10-6
Zoro # G805394110
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Resistance Properties Impact-Resistant
- Fitting Side A Tube Outer Diameter 5/8 in
- Compatible Tube Material J844 Type A Nylon, Stainless Steel
- Fitting Side B Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 179PTCNS-10-6
- Zoro # G805394110
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 5/8 in |
Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
Overall Length | 3/4 in |
For Tube Outside Diameter | 5/8 in |
Fitting Pipe Size | 3/8 in |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3/4 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-CP)
- WOODFORD Hndle Rpair Kit Woodford (RK-14/17MH)
- ZURN PEX Crimp Tool, 3/4In, For 10A574 (QCRT4CM)
- ZORO SELECT 1" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N010034)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 60 00WP2)
- PARKER LIQUIFIT EQUAL TEE D10 STANDAR D P2 (6304 10 00WP2)
- PARKER Push-to-Connect, Threaded Dual Port Male Elbow, 3/8 in Tube Size, Brass, Gold (189PTC-6-6-6)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 06 00WP2)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-12M)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 06 08WP2)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-55)
- Parker Push-to-Connect Tube Fittings