Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # 169PTCNS-3-4
Zoro # G505277638
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Release Type Collet
- Compatible Tube Material J844 Type A Nylon, Stainless Steel
- Overall Length 1 5/8 in
- Includes Pre-Applied Thread Sealant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 169PTCNS-3-4
- Zoro # G505277638
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 5/8 in |
Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Thread Size | 1/4 |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/16 in |
Fitting Pipe Size | 1/4 in |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH LIGHT COMMERCIAL Sillcock, 1/2 in., ABS (560-10)
- DOMINION FAUCETS Manual 8" Mount, 3 Hole Bathroom Faucet, Chrome (77-6105)
- DIXON SS Ball Valve, Full Port, 1/2" (SSBV50)
- THRIFCO PLUMBING 3/4 Inch Threaded x Threaded x Threaded Tee SCH 80 (8214940)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (164PLP-6M)
- PARKER 90 Degree Plug-In Elbow, 1/4 in Tube Size, natural (F4TEU6)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6304 12 00WP2)
- PARKER Push-to-Connect Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-2)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6340 12 00WP2)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-4-2)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-5-2)
- Parker Tube Fittings