Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # 169PTCNS-10-6
Zoro # G605652878
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Maximum Operating Temperature 200 Degrees F
- Fitting Thread Size 3/8
- Connection Type Push-to-Connect x MNPT
- Fitting Side A Connection Type Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 169PTCNS-10-6
- Zoro # G605652878
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | 3/8 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 2 9/16 in |
Fitting Side B Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 9/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" FNPT 304 SS Coupling (40FC111N040)
- CHEMTROL 3/4" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 3/4)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-SN)
- EVERPURE Quick Connect Filter, 15 gpm, 2-1/2" O.D., 9 3/4 in H (EV979922-75)
- PARKER Push-to-Connect Union, 1/4 in Tube Size, PVDF, Silver (362PW-4)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-12-12)
- PARKER Push-to-Connect, Threaded Male Swivel Elbow, 1/4 in Tube Size, Brass, Silver (W169PW-4-4)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-6-6)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-4G)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-8M-6G)
- LEGEND Transparent Push-to-Connect Fittings, 3/4in X 1/2in Push Fit Elbow (457-084)
- Parker Tube Fittings