Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Silver
Mfr # 165PTC-3
Zoro # G705652846
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Union Elbow
- Fitting Side B Tube Outer Diameter 3/16 in
- Resistance Properties High Temperature-Resistanct, Impact-Resistant, Vibration-Resistant
- Connection Type Push-to-Connect x Push-to-Connect
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 165PTC-3
- Zoro # G705652846
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 3/16 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Overall Length | 25/32 in |
For Tube Outside Diameter | 3/16 in |
Details
Item | Brass DOT Push-to-Connect Fitting |
Specific Fitting Shape | 90 Degrees Union Elbow |
Resistance Properties | High Temperature-Resistanct, Impact-Resistant, Vibration-Resistant |
Connection Type | Push-to-Connect x Push-to-Connect |
System of Measurement | Imperial |
Maximum Operating Pressure | 250 psi |
Compatible Tube Material | PFT |
Fitting Material | Brass |
Color | Silver |
Fitting Side A Connection Type | Push-to-Connect |
Standards | DOT, SAE |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | Push-to-Connect |
Maximum Operating Temperature | 200 Degrees F |
Application | Air |
End Connection Type | Push-to-Connect |
For Tube OD | 3/16 in x 3/16 in |
Fitting Body Material | Brass |
Fitting Shape | Elbow |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material Brass, Color Silver, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 25/32 in, Specific Fitting Shape 90 Degrees Union Elbow, Standards DOT, SAE, Compatible Copper Tube Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Adapter - 1/4" FNPT x MNPT (ZUSA-PF-4621)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-6M-2G)
- ARMACELL 3" Ips X 1/2" Armaflex Pipe Insul. 36/Ctn (APT30012)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 3" Coupler x 3" Hose Shank (BULK-CGF-294)
- PARKER Push-to-Connect Union Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6302 60 00WP2)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-6-6)
- PARKER MALE CONNECTOR (W68LF-4-2)
- PARKER Push-to-Connect Push-to-Connect Unequal Union, Brass, Silver (62PLP-4-5/32)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-4M-2G)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6304 06 00WP2)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-011623-S)
- Parker Tube Fittings