Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold
Mfr # 172PTCNS-6-4-4
Zoro # G705574445
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Includes Pre-Applied Thread Sealant No
- Fitting Side B Connection Type Push-to-Connect
- Color Gold
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 172PTCNS-6-4-4
- Zoro # G705574445
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 31/32 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
Fitting Side C Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Primary Swing Spout With Spray (7508-VS)
- CHICAGO FAUCET Thermostatic Check-Cartridge (550-009JKABNF)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 35 gal., 120V AC (G37-200)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/4 In ID (1522-250375)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (XW68PLPR-4-2)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-3-2)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6340 08 00WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLP-10M-6G)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-6-2)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6366 04 06WP2)
- TRUESEAL Push-to-Connect Union Connector, 1/2 in Tube Size, PVDF, Black (FB8UC8-HBLK)
- Parker Tube Fittings