Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold
Mfr # 171PTCNS-4-6-4
Zoro # G905574474
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Maximum Operating Pressure 250 psi
- Fitting Side C Pipe Size 1/4 in
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Compatible Tube Material J844 Type A and B Nylon, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 171PTCNS-4-6-4
- Zoro # G905574474
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 1/4 |
Pipe Size | 1/4 in |
Overall Length | 1 27/32 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Description
Brass DOT Push-to-Connect Fitting, Application Air, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIFIT Push-to-Connect, Threaded Swivel Branch Tee, 1/2 in Tube Size, Polymer, White, 4 PK (6508 62 22WP2)
- TOTO Sensor Controller For Lloyd Urinal Flush (THU3004)
- LEGEND VALVE 1/2" X 3/8" BLACK RED. ELBOW (350-105)
- CHRONOMITE LABS 240VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/240)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-4-6)
- PARKER Push-to-Connect Union, 1/2 in x 3/8 in Tube Size, PVDF, Silver (362PW-6-8)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-4M-4G)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-6-MA22)
- PARKER STEM ADAPTER (6521 62 18WP2)
- PARKER MALE BRANCH TEE (W372PLP-2-4)
- LEGEND VALVE 3/8 PUSH x FIP ANGLE TURN-N-LO (465-072)
- Parker Push-to-Connect Tube Fittings