Shop All Brass Pipe Fittings
Parker
Brass Countersink Plug, MNPT, 3/8" Pipe Size
Mfr # VS219P-6
Zoro # G4527485
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Countersink Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS219P-6
- Zoro # G4527485
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Fitting Length | 15/32" |
Hex Size | 5/16" |
Pipe Fitting Length | 15/32" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Overall Length | 7/16 in |
Fitting Pipe Size | 3/8 in |
Nominal Pipe Size | 3/8 in |
Description
Countersink Plug, 3/8 in Nominal Pipe Size, Brass, C36000, Male NPT, 7/16 in Overall Length, 1,000 psi Maximum Operating Pressure, 1,000 psi Max. Steam Pressure, -65 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type Vibra-Seal(R), Includes Seal No, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068078)
- TOTO Gasket, Flush Tower 1G, Silicone Rubber (9BU094)
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- SPEAKMAN Wall, Commercial Hand Shower, Polished Chrome, Wall (VS-100-PC)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" x 1/8" Pipe Size (4-2 SE-B)
- PARKER Brass Bushing, FNPT x MNPT, 1/2" x 3/8" Pipe Size (L209P-8-6)
- PARKER Reducing Adapter, Brass, 1/2 x 1/4 in (222P-8-4)
- PARKER Brass Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (6-6 FHC-B)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 1/2" Pipe Size (L2225P-8)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 3/8" x 1/4" Pipe Size (6-4 RB-B)
- PARKER Brass Square Head Plug, MNPT, 1/2" Pipe Size (VS211P-8)
- Parker Fittings