Shop All Brass Pipe Fittings
Parker
Brass Countersink Plug, MNPT, 1/8" Pipe Size
Mfr # VS219P-2
Zoro # G4617977
original price:
$0.94
15% off
new price: $0.79
/ea
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Countersink Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS219P-2
- Zoro # G4617977
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Fitting Length | 5/16" |
Pipe Fitting Length | 5/16" |
Pipe Size (Fittings) | 1/8" |
Hex Size | 3/16" |
Overall Length | 1/4 in |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Nominal Pipe Size | 1/8 in |
Description
Countersink Plug, 1/8 in Nominal Pipe Size, Brass, C36000, Male NPT, 1/4 in Overall Length, 1,000 psi Maximum Operating Pressure, 1,000 psi Max. Steam Pressure, -65 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type Vibra-Seal(R), Includes Seal No, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3161)
- THRIFCO PLUMBING Nylon 3/8 Barb Elbow (9429371)
- JONES STEPHENS Extended Well for Weksler Industrial Multi-Angle Thermometer, 1-3/4 in. Stem, 3/4 in. NPT (J40511)
- DORMONT Gas Hose, 1/2 In NPT (1650BPQR48)
- PARKER Brass Reducing Nipple, MNPT, 1/2" x 1/4" Pipe Size (VS216P-8-4)
- PARKER Extruded Branch Tee, Brass, 1/4 in, NPT (2224P-4)
- PARKER Brass Adapter, FNPT x MNPT, 1/8" Pipe Size (VS222P-2-2)
- PARKER Brass Pipe Fitting, FNPT, 1/4" Pipe Size (4-4 FE-B)
- PARKER Brass Reducing Nipple, MNPT, 1/4" x 1/8" Pipe Size (VS216P-4-2)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/4" x 1/8" Pipe Size (4-2 MHN-B)
- LEGEND VALVE 1" BRASS INSERT COUPLING (312-145)
- Parker Brass Pipe Fittings