No Product Image Available

Parker

BRASS CK VALVE


product price: $92.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Parker's C series hydraulic inline are one-way check valves that permit free flow in one direction, and dependable shut-off in the reverse direction. The C Series Check Valve port options include ISO 6149, NPT, BSPP, BSPT and SAE. Parker offers superior brass, steel and stainless-steel check valves in a wide variety of sizes and ports. The steel C Series Check Valve comes standard with a black oxide finish. Markets: Power Gen Machine Tools Factory automation Vehicle Assembly Facilities Molding Miscellaneous Industrial Miscellaneous Manufacturing Oil & Gas Machine tools Material Handling Mining Marine Features/Benefits: Soft seat construction for low leakage Pressures up to 5,000 PSI Available in Brass, Steel and Stainless Steel Port sizes from 1/8 up to 2” Applications: Accumulator circuits Tank line backpressure Power units Tank line backpressure High low pump circuits

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.