Shop All Brass Pipe Fittings
Parker
Brass Branch Tee, FNPT x FNPT x MNPT, 3/8" Pipe Size
Mfr # VS2224P-6
Zoro # G4602367
original price:
$11.35
10% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Branch Tee
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS2224P-6
- Zoro # G4602367
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Fitting Length | 1-11/16" |
Fitting Length | 1-11/16" |
Overall Length | 2 1/2 in |
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in x 3/8 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Description
Male Branch Tee, Brass, C37700, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dishwasher Tailpiece, Chrome Drain (35088)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 5 ft Length, Type L (LH06005)
- MUELLER Bushings 1X1/2 Blk Mall Hex (310B-112)
- AMERICAN STANDARD Faucet Lav 2Hndl Ch Amst (9091201.002)
- PARKER Brass Bushing, FNPT x MNPT, 1/2" x 3/8" Pipe Size (L209P-8-6)
- PARKER Extruded Street Tee, Brass, 1/8 in, NPT (2225P-2)
- PARKER Brass Pipe Fitting, MNPT, 1/8" Pipe Size (2 PHH-B)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4 PH-B)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 3/8" Pipe Size (VS2225P-6)
- PARKER Nipple, Brass, 3/4 in Pipe Size, MNPT (215PN-12)
- PARKER Extruded Branch Tee, Brass, 1/2 in, NPT (2224P-8)
- Parker Fittings