Shop All Brass Pipe Fittings
Parker
Brass Adapter, FNPT x MNPT, 1/8" Pipe Size
Mfr # VS222P-2-2-112
Zoro # G4554137
original price:
$5.52
9% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS222P-2-2-112
- Zoro # G4554137
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Hex Size | 9/16" |
Fitting Length | 1-3/4" |
Pipe Size (Fittings) | 1/8" |
Pipe Fitting Length | 1-3/4" |
Overall Length | 1 3/4 in |
Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Description
Female x Male Adapter, Brass, C37700, 1/8 in, Female, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Lavatory Grid Drain, 17 Gauge, Chrome (08-1055)
- LEGEND VALVE 1-1/4" PEX PLUG (460-406NL)
- RIDGID Inner/Outer Reamer, 1/4 in to 1-1/4 in Pipe Size, Copper/Stainless Steel, Integrated Handle (223S)
- AMERICAN TRADING HOUSE Bronze Marble Grain Seat (M-91)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (2203P-6)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/8" x 1/4" Pipe Size (VS222P-6-4)
- PARKER Brass Pipe Fitting, FNPT x MNPT x FNPT, 1/2" Pipe Size (8-8-8 ST-B)
- PARKER Brass Reducing Bushing, FNPT x MNPT, 1/2" x 1" Pipe Size (VS209P-16-8)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size (207P-4)
- PARKER Hex Reducing Nipple, Brass, 1/4 x 1/8 in (216P-4-2)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 1/8" Pipe Size (8030 CSP-02)
- Parker Brass Pipe Fittings