Shop All Compression Tube Fittings
Parker
Branch Tee, Nylon, CompxM, 3/8Inx1/4In
Mfr # N6MT4
Zoro # G2419182
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # N6MT4
- Zoro # G2419182
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Compression Thread Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 13/16 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Thread Size A | 1/4 |
Overall Length | 2 19/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Threading Size | 1/4 |
For Tube Outside Diameter | 3/8 in |
Pipe Size | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size | 1/4" |
Description
Male Branch Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size A 1/4, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 19/32 in, Specific Fitting Shape Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stopper Assy (20619-CP)
- KOHLER Assembly, Sensor, Dc W/Batteries (1106015)
- THRIFCO PLUMBING Tub/Shower Handle, Hot Chrome Plated (4402548)
- MOEN Filter Screen (174066)
- PARKER 1/8" Compression x MNPT Brass Connector 10PK (68C-2-2)
- PARKER 1/4" Compression x 3/8" MNPT Brass Connector 10PK (68CA-4-6)
- PARKER 5/16" Compression x 1/4" MNPT Brass Connector 10PK (68C-5-4)
- PARKER 3/8" Compression x 1/4" MNPT Brass Connector 10PK (68P-6-4)
- PARKER 1/2" Compression Brass Union Elbow 10PK (165C-8)
- PARKER 5/8" x 3/8" Compression Union Connector (P10UC6)
- HAM-LET 1/4" x 19/64" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-8MM X 1/4)
- Parker Tube Fittings