Shop All Compression Tube Fittings
Parker
Branch Tee, Nylon, CompxM, 3/8In
Mfr # N6MT6
Zoro # G0421084
original price:
$4.15
8% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N6MT6
- Zoro # G0421084
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Compression Thread Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Hex Size | 13/16 in |
Thread Size A | 3/8 |
Fitting Side C Tube Outer Diameter | 3/8 in |
Overall Length | 2 19/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
Threading Size | 3/8 |
For Tube Outside Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Pipe Size | 3/8 in |
Thread Size | 3/8" |
Description
Male Branch Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size A 3/8, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 19/32 in, Specific Fitting Shape Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAD9)
- MOEN 0.5 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Brass (16350)
- SMITH-COOPER 6" x 4" Reducing Coupling (4316001316)
- ZORO SELECT Elbow, 316 SS, 1", Female BSPP, Class 150 (ZUSA-PF-7454)
- PARKER 1/4" Compression x 1/8" FNPT Female 90 Deg Elbow 25PK (170CA-4-2)
- PARKER 1/2" Compression-Align Brass Female 90 Degree Elbow 5PK (170CA-8-8)
- PARKER 3/8" Compression Brass Union Tee 10PK (164C-6)
- PARKER 1/8" Compression x 1/4" FNPT Connector (P4FC2)
- PARKER 1/2" Compression x 1/4" MNPT Brass Connector 10PK (68C-8-4)
- PARKER Brass Metric Compression Fitting (0124 16 00)
- PARKER 3/16" Compression x 1/8" MNPT Brass Connector 50PK (68CA-3-2)
- Parker Tube Fittings