Shop All Compression Tube Fittings
Parker
Branch Tee, Nylon, CompxM, 1/2In
Mfr # N8MT8
Zoro # G2126257
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N8MT8
- Zoro # G2126257
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Compression Thread Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 1 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 2 15/16 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Thread Size A | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Pipe Size | 1/2 in |
Threading Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Thread Size | 1/2" |
Description
Male Branch Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size A 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 15/16 in, Specific Fitting Shape Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Plug 2 in. PVC DWV Flush Cleanout (PVC 00110 0600)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., Flange (307165)
- EEMAX Electric Tankless Water Heater, 277V, 20000W (EX200TC)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 2" Wall (722655)
- PARKER 5/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-10-8)
- PARKER 5/16" Compression x 1/4" MNPT Brass Connector 10PK (68P-5-4)
- PARKER 1/4" Compression x 3/8" FNPT Connector (P6FC4)
- PARKER 1/4" Compression x FNPT 90 Degree Elbow (P4FE4)
- PARKER Elbow, 90, Carbon Steel, CompxM, 3/8Inx1/4In (6MSEL4N-S)
- PARKER 5/16" Compression Brass Nut 10PK (61C-5)
- ZORO SELECT 3/8" x 1/4" Compression Brass Supply Stop Extender Tee (993-015NL)
- Parker Compression Tube Fittings