Shop All Push-to-Connect Tube Fittings
Parker
Branch Swivel Tee, Brass, Silver
Mfr # W172PLP-6-4
Zoro # G607200138
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Branch Tee Swivel
- Overall Length 2 1/32 in
- System of Measurement Imperial
- Connection Type Push-to-Connect x Push-to-Connect x MNPTF
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # W172PLP-6-4
- Zoro # G607200138
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 1/32 in |
Pipe Size | 3/8 in x 3/8 in x 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side C Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Description
Branch Swivel Tee, Application Air, Automotive, Climate Control, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotics, Semi-Conductor, Textile, Vacuum Lines, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPTF, Material Grade C37700, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size 3/8 in, Fitting Side C Pipe Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Screw Ring (07419000)
- GROHE Grohflex Authentic Thm Kit #2 (19825EN0)
- LEGEND VALVE 1-1/2" S-611 PVC CHECK VALVE (203-207)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9659T-KS-DST)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-10-MA12)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass (171PTC-4-2)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-12-12)
- PARKER Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (W68PW-4-4)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-10M-6G)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-3-4)
- SHARKBITE Push-to-Connect, Threaded Elbow, 1/4 in x 3/4 in GHT Tube Size, Brass, Brass (U2276LF)
- Parker Tube Fittings